Buy more than* S$200* and get FREE SHIPPING

  • YK Detergent Bottles

YK Detergent Bottles 927-22-17-32

4.00 (1)
Item.#
03021356
Mfr.#
927-22-17-32
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
TGK Product Number
927-22-17-32
Inner Caliber x Shell Diameter x Hight (mm)
19x63x164
Capacity (mL)
250
Specification
Contents:12pcs
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
And for the use of storage and dilution of the bleaching agent.
4
From Japan
On 2012-04-12 18:46:05
As expected, is uneven and simple washing bottles bought in home improvement. Previously, when it comes to early afternoon, dripping had trouble badly. Even when to replenish, I just want to take the lid, liquid around until the long straw, or on your hands or sauce. Or the lid of the design is the rough, or not out only air also press, and or dripping at the seam of the lid, it was terrible. If YK equation, is also You can feel better, until the end easy to put out than what straw is in the center of the bottom refill. Straw destination of residence liquid to have is, you may be lean, but no longer worry about the temperature change. For those who leak is a concern, it is quite recommended.
This review is about item#03021356.