Buy more than* S$200* and get FREE SHIPPING

  • B-Type Detergent Bottle

B-Type Detergent Bottle 927-22-17-36

4.45 (11)
Item.#
03021383
Mfr.#
927-22-17-36
Package Qty.
1PC
Ship pack of
1
5.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
TGK Product Number
927-22-17-36
Capacity (mL)
250
Specification
Contents : 12 pcs
Inner Caliber x Shell Diameter x Hight (mm)
31x64x199
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Used for the organic solvent
5
From Japan
On 2016-08-03 17:10:07
Capacity cock formula also 500ml so easy to use, in the management of drug relationship other had been sought in this ISO relationship, was hit is singled out in this product that has been used from the previous
This review is about item#03021392.
When the car repair paint job
5
From Japan
On 2016-03-28 15:17:56
I put paint thinner, and the like. That in the container that was used had come out To trickles from the previous by the temperature up to now, because this container goes out of internal pressure, has come in handy because it does not come out trickles.
This review is about item#03021383.
Supply of water
5
From Japan
On 2015-09-23 18:44:45
Although we have been using the various this type of thing, it is a total COSPA is high. Also I want to try a highly volatile solvent.
This review is about item#03021383.
Put a thinner, rinse when cleaning the spray gun.
5
From Japan
On 2015-09-10 16:35:44
There is no place for dissatisfaction in the product. Kana convenient when there is also the capacity is about 1.5L.
This review is about item#03021392.
As a container for cutting oil
5
From Japan
On 2015-06-02 10:12:28
It is very good is that with a cock.
This review is about item#03021392.
Flowed extrusion water in place
4
From Japan
On 2015-03-16 16:16:36
Function as a wash bottle is enough. In continuous extrusion, it is convenient to the intake and exhaust valves.
This review is about item#03021401.
As a chemical liquid container for equipment maintenance
5
From Japan
On 2015-02-12 15:40:57
Since those previously used it had become air escapes deteriorated, we Kaikae. Because from one can be purchased at a low cost, it was saved.
This review is about item#03021383.
Flowing water little by little
4
From Japan
On 2014-12-22 15:24:17
You can use without a problem, but not good returns from the dented big state.
This review is about item#03021392.
Used to store paint thinner for diluting the automotive refinish paint
5
From Japan
On 2014-08-06 18:14:14
Since the cock is attached to does not have to come flowing back from the tip of the nozzle in the summer, it is not bad also to win use. A little more cheaply, but better if to be able to color-coded nozzle or lid.
This review is about item#03021401.
Work to be washed with a solvent
3
From Japan
On 2012-07-04 13:13:39
Label is not needed, because the stick labels Tepura on their own. After the minute you get a cheap
This review is about item#03021401.