The reviews are automatic translation.
Used for organic solvent
From Japan
On 2016-08-03 17:10:07
It is cock type and capacity is also 500ml so it is easy to use, so this time I was asked to manage chemical relationships in relation to ISO, so the bull's-eye arrow hit the product I used before
When repairing automobile painting work
From Japan
On 2016-03-28 15:17:56
I am putting thinner etc. In the container we used so far, it came out slightly from the beginning depending on the temperature, since this container goes out of internal pressure, it does not come out slightly and it is handy.
Supply of water
From Japan
On 2015-09-23 18:44:45
I used a variety of this type, but total cospa is expensive. I would like to try even highly volatile solvents.
Put the thinner and rinse off when cleaning the spray gun.
From Japan
On 2015-09-10 16:35:44
There is no place to complain about the product. It is useful if there is capacity of about 1.5L.
As a container of cutting oil
From Japan
On 2015-06-02 10:12:28
It is very nice to have a cock.
Push out water by pushing it to a predetermined place
From Japan
On 2015-03-16 16:16:36
The function as a wash bottle is enough. Intake and exhaust valves are useful for continuous extrusion.
As a chemical liquid container for equipment maintenance
From Japan
On 2015-02-12 15:40:57
Since the thing used until that time deteriorated and the air has come to be able to escape, I replaced it. It can be purchased at a low price from 1 piece, so it was saved.
Wet the water little by little
From Japan
On 2014-12-22 15:24:17
Although it can be used without problems, return from a state that is dented largely is not good.
Used to store thinner for diluting car repair paint
From Japan
On 2014-08-06 18:14:14
Since the cock is attached, it will not come back from the tip of the nozzle even in the summer season, and it is not bad even if you win. It's a bit cheaper, but it's better if you can color-code a nozzle or lid.
Washing with solvent
From Japan
On 2012-07-04 13:13:39
I do not need a label, I label it myself with a Tepra. If you make it cheaper by that amount