Buy more than* S$200* and get FREE SHIPPING

  • Colored Cap Washing Bottle
  • Colored Cap Washing Bottle
  • Colored Cap Washing Bottle

Colored Cap Washing Bottle 927-22-18-10

5.00 (2)
Item.#
03021462
Mfr.#
927-22-18-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Capacity (mL)
250
Inner Caliber x Shell Diameter x Hight (mm)
31x64x199
Scale
None
TGK Product Number
927-22-18-10
Cap Color
Lemon yellow
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For putting organic solvent
5
From Japan
On 2013-02-13 15:53:16
I sort organic solvents according to the color of the cap, but I like it because you do not have to write the organic solvent name in the bottle. But I felt that it would be nice if only the bottle was sold as the bottle would be broken quite quickly
This review is about item#03021584.
Cleaning of instruments
5
From Japan
On 2010-12-13 10:44:43
Convenient because the contents can be distinguished by the color of the cap. I put acetone and pure water.