Buy more than* S$200* and get FREE SHIPPING

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-06

5.00 (1)
Item.#
03021855
Mfr.#
927-22-19-06
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
About 19 x 48 x 146
Body Size (phi mm)
48
Nozzle Diameter (phi mm)
About 28
Height (mm)
146
TGK Product Number
927-22-19-06
Cap Color
Lemon yellow
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About 19