Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-10

5.00 (1)
Item.#
03021882
Mfr.#
927-22-19-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Height (mm)
296
TGK Product Number
927-22-19-10
Cap Color
Lemon yellow
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About19
Capacity (mL)
1000
Inner Caliber x Shell Diameter x Hight (mm)
About19x90x296
Body Size (phi mm)
90
Nozzle Diameter (phi mm)
About28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of chemicals
5
From Japan
On 2013-08-28 16:55:06
Inventory is too late.
This review is about item#03021855.