Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-17

5.00 (1)
Item.#
03021943
Mfr.#
927-22-19-17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Cap Color
Red
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About19
Capacity (mL)
250
Inner Caliber x Shell Diameter x Hight (mm)
About19x64x200
Body Size (phi mm)
64
Nozzle Diameter (phi mm)
About28
Height (mm)
200
TGK Product Number
927-22-19-17
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of chemicals
5
From Japan
On 2013-08-28 16:55:06
Inventory is too late.
This review is about item#03021855.