Buy more than* S$200* and get FREE SHIPPING

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-21

5.00 (1)
Item.#
03021977
Mfr.#
927-22-19-21
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Cap Color
Pink
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About19
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
About19x48x146
Body Size (phi mm)
48
Nozzle Diameter (phi mm)
About28
Height (mm)
146
TGK Product Number
927-22-19-21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of chemicals
5
From Japan
On 2013-08-28 16:55:06
Inventory is too late.
This review is about item#03021855.