Buy more than* S$200* and get FREE SHIPPING

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-30

5.00 (1)
Item.#
03022047
Mfr.#
927-22-19-30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Cap Color
Light Gray
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About19
Capacity (mL)
1000
Inner Caliber x Shell Diameter x Hight (mm)
About19x90x296
Body Size (phi mm)
90
Nozzle Diameter (phi mm)
About28
Height (mm)
296
TGK Product Number
927-22-19-30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of Chemicals
5
From Japan
On 2013-08-28 16:55:06
Stock name is too.
This review is about item#03021855.