Buy more than* S$200* and get FREE SHIPPING

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-36

5.00 (1)
Item.#
03022092
Mfr.#
927-22-19-36
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Body Size (phi mm)
48
Nozzle Diameter (phi mm)
About28
Height (mm)
146
TGK Product Number
927-22-19-36
Cap Color
Light Blue
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About19
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
About19x48x146
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of Chemicals
5
From Japan
On 2013-08-28 16:55:06
Stock name is too.
This review is about item#03021855.