Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Color Cap Narrow Mouth Wash Bottle

Color Cap Narrow Mouth Wash Bottle 927-22-19-41

5.00 (1)
Item.#
03022135
Mfr.#
927-22-19-41
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Height (mm)
146
TGK Product Number
927-22-19-41
Cap Color
Cobalt blue
Shape of Point
Narrow mouth
Bore Diameter (phi mm)
About 19
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
About 19 x 48 x 146
Body Size (phi mm)
48
Nozzle Diameter (phi mm)
About 28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Subdivision of chemicals
5
From Japan
On 2013-08-28 16:55:06
Inventory is too late.
This review is about item#03021855.