Buy more than* S$200* and get FREE SHIPPING

  • Fine Irrigator Pe

Fine Irrigator Pe 927-23-55-06

4.20 (5)
Item.#
03022345
Mfr.#
927-23-55-06
Package Qty.
1PC
Ship pack of
1
19.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)With lidWith hanging bracket (SUS430)
Height (mm)
264
TGK Product Number
927-23-55-06
Connection Rubber Tube
No.7
Reference
Not for medical use
Capacity (mL)
1000
Body Size (phi mm)
96
Tube Diameter (phi mm)
11
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
To the development of bike
2
From Japan
On 2016-02-02 10:33:50
In the case of poor maintenance of bikes, some of which can not be adjusted If you do not remove the gasoline tank cab and cooling water. So that there is no tank, the engine does not work, it requires a different type of gasoline tank, and various out of their respective owners. However, those expensive because frequency of use is very low ridiculous. And looking for something that can be inexpensively substitute, to find this, I bought. It is not that you can not use try to use, but lacks the convenience. And the exit is too large to first take out the gasoline, do not arrive only bigger hose. Inevitably there is a diameter difference between the fuel pipe of the cab, it is necessary to diameter conversion joint. In addition, when to refuel the gasoline, because the container is not free-standing, always you are supported by the hand, there is a need to be fished from the beginning. Moreover, since there is no switching cock, and not a contrivance that no more gasoline from the hose, much effort put gasoline to Dada leak. It can not be used and not a wide variety of ideas, because the poor work efficiency, and reflect on the person who was good who bought exclusive goods. It is not that you can not use it, because there is exclusive goods in Monotarou, who was good who bought there.
This review is about item#03022336.
Bike cab adjustment
5
From Japan
On 2015-11-06 09:40:42
I was worried that is small in this capacity in the cab adjustment of the bike, but it was enough enough. Price is also recommended at an affordable compact than exclusive goods.
This review is about item#03022336.
As hanging water tank of industrial ironing
5
From Japan
On 2015-09-22 09:37:10
It is cheap and feel good.
This review is about item#03022345.
Purchased as fixtures of the hobby of mechanical repair, it will be utilized as fuel for a temporary supply of the engine.
5
From Japan
On 2015-07-09 23:34:25
Because you repair completed before to take advantage of, it is unused. But, because I think that becomes a lot from now on use of frequency, we expect.
This review is about item#03022336.
As drip container of oil
4
From Japan
On 2014-08-05 14:21:26
Exit is better and has become the screw, but enough with the price OK.
This review is about item#03022345.