Buy more than* S$200* and get FREE SHIPPING

  • Fine Irrigator Pe
  • Fine Irrigator Pe
  • Fine Irrigator Pe

Fine Irrigator Pe 927-23-55-07

4.43 (7)
Item.#
03022354
Mfr.#
927-23-55-07
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)With lidWith hanging bracket (SUS430)
Height (mm)
300
TGK Product Number
927-23-55-07
Connection Rubber Tube
No.7
Reference
Not for medical use
Capacity (mL)
2000
Body Size (phi mm)
124
Tube Diameter (phi mm)
11
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-12-07 15:34:02
I dropped the medicine down like a drip in lowering it to the tractor at the time of agricultural work, but the inside is visible and the usability is good.
This review is about item#3022345.
Watering of the plants
5
From Japan
On 2017-08-06 17:41:44
Especially there are no problems, we can achieve our purpose. The packaging was also solid enough to be enough. It was delivered promptly.
This review is about item#3022354.
To the maintenance of the motorcycle
2
From Japan
On 2016-02-02 10:33:50
In the case of a motorcycle with poor maintainability, there are things that can not adjust the cab or cooling water unless the gasoline tank is removed. Since the engine does not move without a tank, a separate gasoline tank is required, and various companies have come out. However, since the frequency of use is extremely low, expensive ones are stupid. I was looking for something that could be substituted cheaply, I found this and bought it. Although I can not use it by trying it, it is not convenient. First of all, the exit to take out gasoline is too big, only the big hose will arrive. Inevitably there is a difference in diameter from the fuel pipe of the cab and a diameter conversion joint is needed. Also, when gasoline is refueled, since the container is not self-sustaining, it is always necessary to catch it from the beginning whether it is always supported by hand. Besides, there is no switching cock, so if you do not devise gasoline from the hose, the gasoline that you put will leak the dada. We can not use it unless we devise a lot of things, and work efficiency is poor, so I regret that it was better to buy exclusive items. There is nothing we can not use, but since there are special items even in monotaro, it was better to buy that.
This review is about item#03022336.
Adjustment of motorcycle cab
5
From Japan
On 2015-11-06 09:40:42
I was worried whether this capacity is small for adjusting the cab of the motorcycle, but enough was enough. It is recommended to be more affordable and compact than the exclusive items.
This review is about item#03022336.
As an industrial iron suspended water tank
5
From Japan
On 2015-09-22 09:37:10
It is cheap and it feels nice.
This review is about item#03022345.
Purchased as equipment for hobby machine repair, planned to be used for temporary supply of fuel for engines.
5
From Japan
On 2015-07-09 23:34:25
It was unused as the restoration was completed before using it. However, I think that it will be used more frequently in the future, so I expect it.
This review is about item#03022336.
As an infusion container of oil
4
From Japan
On 2014-08-05 14:21:26
It is better if the exit is screw type, but it is enough from price.
This review is about item#03022345.