Buy more than* S$200* and get FREE SHIPPING

  • Bolt Slider S-130-10 Power Cord

Bolt Slider S-130-10 Power Cord S-130-10 (with power cord)

5.00 (3)
Item.#
03022932
Mfr.#
S-130-10 (with power cord)
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (kVA)
1
TGK Product Number
938-64-22-04
Maximum Current (A)
10
Specification
Input voltage: AC100V single-phase, voltage output, without voltmeter: 0 - 130V
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used in hobby. I use wood for design cutting with nichrome wire.
5
From Japan
On 2017-04-06 22:16:22
It can burn out cleanly with stable voltage. I will do continuous use for about 1 hour, but there is no problem. It is a good product.
This review is about item#3022932.
We are trying various kinds of adjustment such as rotation number of the grinder.
5
From Japan
On 2014-11-18 18:24:32
I do not think that it is compared with other products, but I think that it is firmer and more reliable product than I imagined.
This review is about item#03022932.
Used for power supply control of the electric stove at the foot of the office desk
5
From Japan
On 2014-01-15 17:33:01
Because the electric stove's firepower is too strong, drop the voltage and use it. You can choose exactly good warmth.
This review is about item#03022932.