Buy more than* S$200* and get FREE SHIPPING

  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 100mL

5.00 (1)
Item.#
03023797
Mfr.#
100mL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Scale
Available
Caliber (mm)
62
1 Scale (mL)
5 (up to 50 ml) 10 (50 mL or more)
TGK Product Number
939-11-26-06
Material
Hard glass
Number of Scales
15
Capacity (mL)
100
AS ONE Part Number
6-248-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of medicine at dispensing pharmacy
5
From Japan
On 2013-09-04 17:55:28
The liquid level gauge is limited to a glass made of solid and solid material. Plastics are subtle. I am good at online purchase and compared thoroughly, "Monotaro san was the cheapest" if only "this product."
This review is about item#33459867.