Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluid Volume Meter Cone Type
  • Fluid Volume Meter Cone Type
  • Fluid Volume Meter Cone Type

Fluid Volume Meter Cone Type 200mL

5.00 (1)
Item.#
03023806
Mfr.#
200mL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Scale
Available
AS ONE Part Number
6-248-05
Number of Scales
20
Capacity (mL)
200
Material
Hard glass
Caliber (mm)
75
1 Scale (mL)
10
TGK Product Number
939-11-26-07
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preparation of medicine at dispensing pharmacy
5
From Japan
On 2013-09-04 17:55:28
The liquid level gauge is limited to a glass made of solid and solid material. Plastics are subtle. I am good at online purchase and compared thoroughly, "Monotaro san was the cheapest" if only "this product."
This review is about item#33459867.