Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses SN-220
  • Safety Glasses SN-220
  • Safety Glasses SN-220
  • Safety Glasses SN-220

Safety Glasses SN-220 SN-220

1.00 (1)
Item.#
03024393
Mfr.#
SN-220
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate (hard coat / fogging)
Frame Color
Black
Weight (g)
35
TGK Product Number
941-87-03-19
Lens
Petoroido-AF lens
Lens Color
Clear
Model
SN-220
Specification
JIS standard product Temple length 4 step adjustable.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Measures against splashed water
1
From Japan
On 2011-09-26 17:30:08
Fit feeling the worst. Always drift during use. Temp pain. As a result, it is not a measure against splashed water.
This review is about item#03024393.