Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Goggles Type Protective Glasses Yg-5000

Goggles Type Protective Glasses Yg-5000 YG-5000

2.50 (2)
Item.#
03024427
Mfr.#
YG-5000
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For smoke control, For smoke control
Weight (g)
32
TGK Product Number
941-87-03-23
Material (lens)
Mistress lens
Model
YG-5000
Specification
Defogging. Perfect Sealed Type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
General work
3
From Japan
On 2017-03-31 15:07:19
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#3024427.
Chipper work
2
From Japan
On 2017-02-16 16:42:12
Since the urethane of the eyepiece part is connected, the nose part will float and it will not be dustproof
This review is about item#3024427.