Buy more than* S$200* and get FREE SHIPPING

  • Glass Beaker, Approximate Scale

Glass Beaker, Approximate Scale 1000BK10

4.60 (10)
Item.#
03027945
Mfr.#
1000BK10
Package Qty.
1PC
Ship pack of
1
6.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
Scale
Available (estimated)
Cylinder Diameter x Height (phi mm x mm)
30x40
Capacity (mL)
10
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
1 Scale (mL)
5
TGK Product Number
988-01-01-02
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Scientific
1
From Japan
On 2016-04-28 21:12:15
Amounts Izu for close to the price of purchase. Leprosy
This review is about item#03028006.
For plant
5
From Japan
On 2016-01-14 16:25:43
It was purchased for a jug of interior of the plant. Simple and clean even look, and it's functional. I say if a little more price is cheaper.
This review is about item#03028006.
For specimen sampling
5
From Japan
On 2015-09-03 16:30:16
It's sturdy and nice.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Next to 250 cc for measuring cooking cup, 500 cc is much, I bought this. Glass is thicker than cooking things and can be used with confidence. Although it is not cheap if a shipping fee is taken, this time there were other items to order, so I bought it together.
This review is about item#03028006.
Measurement / preparation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is an ordinary Pyrex beaker. Satisfaction.
This review is about item#03028015.
Making handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Easy to use because the scale is 5 ml unit.
This review is about item#03027963.
Experiment, preparation of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. The price was also attractive.
This review is about item#03027981.
I use it when making a craft with aroma.
5
From Japan
On 2013-07-03 14:57:55
Even small beakers have memory properly, so it is easy to measure. Because it is a glass, I can also make a water bath and it is useful.
This review is about item#03027963.
Making a mold
5
From Japan
On 2010-11-09 11:15:51
I am using it to melt plastic molds. With Pyrex, heat resistance is solid and easy to use.
Make glue (adhesive)
5
From Japan
On 2007-11-20 10:41:53
I diluted the stock solution of glue (adhesive) and used it, I am using it to measure the stock solution. Beakers never saw it after using it at school, and in case of emergency, I was at a loss as to where to buy. I can sell it because I can buy it with rubber gloves and office supplies.