Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Beaker, Approximate Scale

Glass Beaker, Approximate Scale 1000BK20

4.67 (12)
Item.#
03027954
Mfr.#
1000BK20
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
Scale
Available (estimated)
Cylinder Diameter x Height (phi mm x mm)
34x45
Capacity (mL)
20
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
1 Scale (mL)
5
TGK Product Number
988-01-01-03
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Coffee hand drip
5
From Japan
On 2017-11-19 15:55:58
I use it as a coffee server or cup. Ideal for dripping and using one coffee. It is also good that the transparency of the glass is high and the color of the liquid looks beautiful.
This review is about item#3028006.
Accessories to handled items
5
From Japan
On 2017-08-08 15:29:50
It shipped as soon as possible, it was saved. I am planning to use it next time.
This review is about item#3027963.
Science
1
From Japan
On 2016-04-28 21:12:15
Because the price is close to the list price, buy it. Rale
This review is about item#03028006.
For plants
5
From Japan
On 2016-01-14 16:25:43
I bought it for the interior plants jug. It is simple and looks neat and functional. I hope the price is cheaper a little more.
This review is about item#03028006.
For specimen sampling
5
From Japan
On 2015-09-03 16:30:16
It's sturdy and nice.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Next to 250 cc for measuring cooking cup, 500 cc is much, I bought this. Glass is thicker than cooking things and can be used with confidence. Although it is not cheap if a shipping fee is taken, this time there were other items to order, so I bought it together.
This review is about item#03028006.
Measurement / preparation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is an ordinary Pyrex beaker. Satisfaction.
This review is about item#03028015.
Making handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Easy to use because the scale is 5 ml unit.
This review is about item#03027963.
Experiment, preparation of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. The price was also attractive.
This review is about item#03027981.
I use it when making a craft with aroma.
5
From Japan
On 2013-07-03 14:57:55
Even small beakers have memory properly, so it is easy to measure. Because it is a glass, I can also make a water bath and it is useful.
This review is about item#03027963.