Buy more than* S$200* and get FREE SHIPPING

  • Glass Beaker, Approximate Scale

Glass Beaker, Approximate Scale 1000BK30

4.60 (10)
Item.#
03027963
Mfr.#
1000BK30
Package Qty.
1PC
Ship pack of
1
6.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
Scale
Available (estimated)
TGK Product Number
988-01-01-04
1 Scale (mL)
5
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
Cylinder Diameter x Height (phi mm x mm)
38x53
Capacity (mL)
30
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Scientific
1
From Japan
On 2016-04-28 21:12:15
Amounts Izu for close to the price of purchase. Leprosy
This review is about item#03028006.
For plant
5
From Japan
On 2016-01-14 16:25:43
It was purchased for a jug of interior of the plant. Simple and clean even look, and it's functional. I say if a little more price is cheaper.
This review is about item#03028006.
The sample for water sampling
5
From Japan
On 2015-09-03 16:30:16
I hope durable.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Cooking for measuring cup is 250cc of the next many 500cc, was purchased here. Glass is safe to use thicker than those for cooking. Shipping is is not cheap and take, but this time I bought together because there was a thing to order in addition.
This review is about item#03028006.
Weighing / Formulation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is a beaker of ordinary Pyrex. Satisfaction.
This review is about item#03028015.
Make handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Because the scale is 5ml unit easy to use.
This review is about item#03027963.
Experiment, the production of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. Price was also attractive.
This review is about item#03027981.
I use it when making a craft with aroma.
5
From Japan
On 2013-07-03 14:57:55
Even small beakers have memory properly, so it is easy to measure. Because it is a glass, I can also make a water bath and it is useful.
This review is about item#03027963.
Making a mold
5
From Japan
On 2010-11-09 11:15:51
I am using it to melt plastic molds. With Pyrex, heat resistance is solid and easy to use.
Make glue (adhesive)
5
From Japan
On 2007-11-20 10:41:53
I diluted the stock solution of glue (adhesive) and used it, I am using it to measure the stock solution. Beakers never saw it after using it at school, and in case of emergency, I was at a loss as to where to buy. I can sell it because I can buy it with rubber gloves and office supplies.