Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Glass Beaker, Approximate Scale

Glass Beaker, Approximate Scale 1000BK200

4.64 (11)
Item.#
03027997
Mfr.#
1000BK200
Package Qty.
1PC
Ship pack of
1
6.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
Scale
Available (estimated)
Capacity (mL)
200
Cylinder Diameter x Height (phi mm x mm)
67x89
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
TGK Product Number
988-01-01-09
1 Scale (mL)
25
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Accessories to handled items
5
From Japan
On 2017-08-08 15:29:50
It shipped as soon as possible, it was saved. I am planning to use it next time.
This review is about item#3027963.
Science
1
From Japan
On 2016-04-28 21:12:15
Because the price is close to the list price, buy it. Rale
This review is about item#03028006.
For plants
5
From Japan
On 2016-01-14 16:25:43
I bought it for the interior plants jug. It is simple and looks neat and functional. I hope the price is cheaper a little more.
This review is about item#03028006.
For specimen sampling
5
From Japan
On 2015-09-03 16:30:16
It's sturdy and nice.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Next to 250 cc for measuring cooking cup, 500 cc is much, I bought this. Glass is thicker than cooking things and can be used with confidence. Although it is not cheap if a shipping fee is taken, this time there were other items to order, so I bought it together.
This review is about item#03028006.
Measurement / preparation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is an ordinary Pyrex beaker. Satisfaction.
This review is about item#03028015.
Making handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Easy to use because the scale is 5 ml unit.
This review is about item#03027963.
Experiment, preparation of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. The price was also attractive.
This review is about item#03027981.
I use it when making a craft with aroma.
5
From Japan
On 2013-07-03 14:57:55
Even small beakers have memory properly, so it is easy to measure. Because it is a glass, I can also make a water bath and it is useful.
This review is about item#03027963.
Making a mold
5
From Japan
On 2010-11-09 11:15:51
I am using it to melt plastic molds. With Pyrex, heat resistance is solid and easy to use.