Buy more than* S$200* and get FREE SHIPPING

  • Glass Beaker, Approximate Scale

Glass Beaker, Approximate Scale 1000BK500

4.60 (10)
Item.#
03028015
Mfr.#
1000BK500
Package Qty.
1PC
Ship pack of
1
11.28 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 3000mL - 10000mL is IWAKI.
Scale
Available (estimated)
Cylinder Diameter x Height (phi mm x mm)
90x120
Capacity (mL)
500
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
1 Scale (mL)
50
TGK Product Number
988-01-01-13
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Scientific
1
From Japan
On 2016-04-28 21:12:15
Amounts Izu for close to the price of purchase. Leprosy
This review is about item#03028006.
For plant
5
From Japan
On 2016-01-14 16:25:43
It was purchased for a jug of interior of the plant. Simple and clean even look, and it's functional. I say if a little more price is cheaper.
This review is about item#03028006.
The sample for water sampling
5
From Japan
On 2015-09-03 16:30:16
I hope durable.
This review is about item#03028006.
For coffee weighing
5
From Japan
On 2014-05-26 17:26:03
Cooking for measuring cup is 250cc of the next many 500cc, was purchased here. Glass is safe to use thicker than those for cooking. Shipping is is not cheap and take, but this time I bought together because there was a thing to order in addition.
This review is about item#03028006.
Weighing / Formulation of engine oil
5
From Japan
On 2014-03-14 21:59:09
It is a beaker of ordinary Pyrex. Satisfaction.
This review is about item#03028015.
Make handmade cosmetics
5
From Japan
On 2014-03-10 16:06:23
Because the scale is 5ml unit easy to use.
This review is about item#03027963.
Experiment, the production of solvent
5
From Japan
On 2014-03-07 19:44:11
It is a reliable product. Price was also attractive.
This review is about item#03027981.
Used to craft making in the aroma.
5
From Japan
On 2013-07-03 14:57:55
Because there is a decent memory is also a small beaker, easy to measure. Because glass hot water also to be, it has to come in handy.
This review is about item#03027963.
Type make
5
From Japan
On 2010-11-09 11:15:51
I use to melt when you make a type of plastic. That's Pyrex, heat is also to have a firm, easy-to-use.
Make the glue (adhesive)
5
From Japan
On 2007-11-20 10:41:53
Dilute a stock solution of glue (adhesive), you are using, but we are used to measure a stock solution. Beaker, it is not be seen from the use at school, When it comes to emergency, I had been wondering where to buy the good. Since the buy together with the rubber gloves and office supplies, you will be saved.