Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Approximate ScaleTall Beaker Glass

Approximate ScaleTall Beaker Glass 1060BK50

4.25 (8)
Item.#
03028076
Mfr.#
1060BK50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
40x70
1 Scale (mL)
10
Material
Borosilicate glass
TGK Product Number
988-01-05-05
Scale
Available
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Ultrasonic cleaning
3
From Japan
On 2017-11-27 19:39:56
It is planned to be used when washing small items with organic solvents. I have not used it yet, but it will be useful.
This review is about item#3028085.
Weighing aroma oil
5
From Japan
On 2017-06-11 16:16:22
There was not much memory of the weighing beaker of 50 ml, it was finally found and saved. I'm glad.
This review is about item#3028076.
I used it individually. We will make simple weighing
5
From Japan
On 2017-05-19 16:13:49
Unlike a 500 ml beaker, it is fine to be thin. I am very handy because the palm is small
This review is about item#3028112.
To drip coffee
5
From Japan
On 2016-01-12 21:20:35
I bought it for wanting to drip coffee. I like it looking absurd. Just be careful as it gets hot.
This review is about item#03028112.
Experiment
5
From Japan
On 2015-12-22 03:17:51
I made it overseas, but I think that it is made clean. Moreover, packing was polite and it was good without cracks of glass etc.
This review is about item#03028085.
Washing glasses
4
From Japan
On 2015-12-03 14:45:51
I use it conveniently because the size is just right
This review is about item#03028112.
Used in laboratory experiments
5
From Japan
On 2014-03-30 15:35:58
Although it is not an impression of using the product, I was thankful because it was able to purchase it cheaply anywhere.
This review is about item#03028094.
I put liquid and use it by warming it with range.
2
From Japan
On 2009-11-25 22:04:31
Slightly, there is a line of scratches in the vertical direction. (After purchasing two, both were attached.) For now, it can be used without problems.
This review is about item#03028094.