Buy more than* S$200* and get FREE SHIPPING

  • Conical Beaker, With Approximate Scale

Conical Beaker, With Approximate Scale 1080BK100

5.00 (4)
Item.#
03028146
Mfr.#
1080BK100
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The brand notation of 2000mL is IWAKI.
Material
Borosilicate glass
Maximum Diameter x Height (mm x mm)
59 x 90
1 Scale (mL)
10
TGK Product Number
988-01-10-06
JIS Class
JR-1 (Borosilicate glass -1)
Bottom Diameter (mm)
40
Scale
Available
Capacity (mL)
100
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Brew coffee
5
From Japan
On 2015-09-01 21:44:28
It is easy to use because it has a mouth and it is hard to overflow. I am pleased that you can use hygienically because you can also disinfect hot water.
This review is about item#03028182.
Sterilization
5
From Japan
On 2015-03-13 22:59:26
I did not have a triangular flavor matching the size of the autoclave and I was looking for a taper as small as possible. I am glad that I could use it as I expected.
This review is about item#03028182.
As a tea pot
5
From Japan
On 2014-12-01 21:56:49
The shape is cute and can be used for various things. Since it is a beaker, capacity is also useful as it is obvious.
This review is about item#03028164.
We are on a diet to maintain health, shochu high in drinking maximum drinking up to 200 ml in shochu, drinking while measuring four cups. Easy to understand for family members Extremely suppressive effect
5
From Japan
On 2013-10-07 18:36:25
What I used before was college student who bought it at co-op, but I used it for 10 years and broke it. When ordered Erlenmeyer flask with Dotto, ordinary Erlenmeyer flask came, examined on the net, ordered to your company knowing the name of conical beaker. It is the same product as Pyrex and it is used satisfactorily. It is difficult to use a measuring cup such as a hundred and averages, and even if it is a conical beaker, it is fancy even at the table and there is no discomfort.
This review is about item#03028155.