Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Erlenmeyer Flask

Erlenmeyer Flask 4980FK100

4.25 (8)
Item.#
03028234
Mfr.#
4980FK100
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Rubber plug is not attached. Cannot be used in an open flame. Do not use in decompression.
Material
Borosilicate glass
Rubber Stopper (No.)
8
Scale
Available
TGK Product Number
988-01-30-06
JIS Class
JR-1 (Borosilicate glass -1)
Compatible tubber plug (No.)
8
Cylinder Diameter (phi mm) x Height H(mm)
65x110
Capacity (mL)
100
1 Scale (mL)
20
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used as homemade bamboo vinegar's own distiller part
5
From Japan
On 2018-01-05 16:52:06
It is used as a receiving container of distilled bamboo vinegar, the bottom of the triangle is stable and it is good.
This review is about item#3028252.
interior
5
From Japan
On 2017-02-16 14:33:17
It was cute shape. The product itself was also firm.
This review is about item#3028261.
To receive and keep it
3
From Japan
On 2017-01-16 14:28:00
500 ml is very easy to use size. Glass is also tight.
This review is about item#3028261.
For plants
5
From Japan
On 2016-01-14 16:25:22
I bought it for the interior plants jug. It is simple and looks neat and functional. I hope the price is cheaper a little more.
This review is about item#03028243.
Gas evolution experiment
1
From Japan
On 2015-03-04 12:29:30
The compliant rubber stopper was No. 16, but the inner diameter of the mouth was only about 38 mm, but with the rubber stopper of No. 16 it was too big to use at all. Perhaps it seems that the rubber stopper of No. 14 will fit, but in the case of online sale, unless the information on this part is accurate, it can not be tested whether it actually conforms, it is the first time the goods arrive at hand I found out I bought a nonconforming item.
This review is about item#03028277.
Experiment
5
From Japan
On 2014-07-18 21:00:29
It was very good that the size was just as good and sturdy
This review is about item#03028261.
Extraction of essential oils
5
From Japan
On 2014-06-25 04:37:05
Materials are also strong against heat and can be used with confidence
This review is about item#03028261.
Adjust reagent
5
From Japan
On 2014-05-07 13:26:39
I want another one.
This review is about item#03028261.