Buy more than* S$200* and get FREE SHIPPING

  • Erlenmeyer Flask

Erlenmeyer Flask 4980FK1000

4.14 (7)
Item.#
03028277
Mfr.#
4980FK1000
Package Qty.
1PC
Ship pack of
1
33.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Rubber plug is not attached. Cannot be used in an open flame. Do not use in decompression.
Material
Borosilicate glass
Scale
Available
TGK Product Number
988-01-30-16
Compatible tubber plug (No.)
16
JIS Class
JR-1 (Borosilicate glass -1)
Cylinder Diameter (phi mm) x Height H(mm)
133x215
Capacity (mL)
1000
1 Scale (mL)
50
Rubber Stopper (No.)
16
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
interior
5
From Japan
On 2017-02-16 14:33:17
It was cute shape. The product itself was also a firm making was.
This review is about item#3028261.
To receiving and storage
3
From Japan
On 2017-01-16 14:28:00
500ml is very easy to use size. Glass also has interest Shi'a k.
This review is about item#3028261.
For plant
5
From Japan
On 2016-01-14 16:25:22
It was purchased for a jug of interior of the plant. Simple and clean even look, and it's functional. I say if a little more price is cheaper.
This review is about item#03028243.
Gas generation experiment
1
From Japan
On 2015-03-04 12:29:30
Fit the rubber stopper has been a No.16, but the inner diameter of the mouth did not work at all too large in the rubber stopper of the No.16 there is only about 38mm. Probably rubber stopper of No.14 is deemed to comply, the case of net sales, if information of this side is not have him to accurate, can not be test whether or not to actually fit, for the first time goods are delivered to the hand it was found that had purchased nonconforming product.
This review is about item#03028277.
Experiment
5
From Japan
On 2014-07-18 21:00:29
Also the size was very good and can just well robust
This review is about item#03028261.
Extraction of essential oils
5
From Japan
On 2014-06-25 04:37:05
Heat resistant material can be well safe to use
This review is about item#03028261.
Adjustment of reagent
5
From Japan
On 2014-05-07 13:26:39
Another I want.
This review is about item#03028261.