Buy more than* S$200* and get FREE SHIPPING

  • Measuring Flask

Measuring Flask 5640FK20S

Item.#
03028347
Mfr.#
5640FK20S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.04
Capacity (mL)
20
Material
Borosilicate glass
Cork Number
9
Common Plugs
9
Color
Transparent
TGK Product Number
988-11-03-03