Buy more than* S$200* and get FREE SHIPPING

  • Measuring Flask

Measuring Flask 5640FK25S

Item.#
03028356
Mfr.#
5640FK25S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
TGK Product Number
988-11-03-04
Cork Number
9
Common Plugs
9
Color
Transparent
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.04
Capacity (mL)
25
Material
Borosilicate glass