Buy more than* S$200* and get FREE SHIPPING

  • Measuring Flask

Measuring Flask 5640FK50S

Item.#
03028365
Mfr.#
5640FK50S
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
50
Material
Borosilicate glass
Shape
Standard
Cork Number
13
Common Plugs
13
Color
Transparent
TGK Product Number
988-11-03-05
JIS Class
JR-1 (Borosilicate glass -1)
Tolerance(mL)
+/-0.06