Buy more than* S$200* and get FREE SHIPPING

  • Measuring Flask

Measuring Flask 5640FK100S

Item.#
03028374
Mfr.#
5640FK100S
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
988-11-03-06
JIS Class
JR-1 (Borosilicate glass -1)
Tolerance(mL)
+/-0.1
Capacity (mL)
100
Material
Borosilicate glass
Shape
Standard
Cork Number
13
Common Plugs
13
Color
Transparent