Buy more than* S$200* and get FREE SHIPPING

  • Measuring Flask

Measuring Flask 5640FK500S

Item.#
03028401
Mfr.#
5640FK500S
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size
Borosilicate glass
Cork Number
19
Common Plugs
19
Color
Transparent
TGK Product Number
988-11-03-09
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.25
Capacity (mL)
500
Material
Borosilicate glass