|
Graduated Cylinder, New Standard 3022CYL5S
(1)
- Item.#
- 03028435
- Mfr.#
- 3022CYL5S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- JIS Class
- JR-1 (borosilicate glass -1)
- Material
- Borosilicate glass
- Scale
- Yes
- 1 Scale (mL)
- 0.1
- Capacity (mL)
- 5
- JIS Standard
- Class A
- TGK Product Number
- 988-11-19-01
- Tolerance(mL)
- +/-0.1
- Height (mm)
- 125
|
Customers Who Viewed This Item Also Viewed
<<
Miyahara Measuring Instruments
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
NIKKO (Nikko Hansen & CO)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Make an aromatic craft
From Japan
On 2015-10-03 14:34:15
It was easy to measure precisely or precisely.