Buy more than* S$200* and get FREE SHIPPING

  • Graduated Cylinder, New Standard

Graduated Cylinder, New Standard 3022CYL50S

5.00 (1)
Item.#
03028471
Mfr.#
3022CYL50S
Package Qty.
1PC
Ship pack of
1
23.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
Tolerance(mL)
+/-0.5
Height (mm)
220
TGK Product Number
988-11-19-05
JIS Standard
Class A
Scale
Available
1 Scale (mL)
0.5
Capacity (mL)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Make an aromatic craft
5
From Japan
On 2015-10-03 14:34:15
It was easy to measure precisely or precisely.
This review is about item#03028444.