Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipet, Tip ScaleNew Standard

Measuring Pipet, Tip ScaleNew Standard S-PIPET0.5S

5.00 (2)
Item.#
03028663
Mfr.#
S-PIPET0.5S
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Color Code
Green
1 Scale (mL)
0.005
Overall Length (mm)
350
Scale
Yes
Material
Borosilicate glass
Tolerance(mL)
+/-0.005
Capacity (mL)
0.5
TGK Product Number
988-11-53-05
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
5
From Japan
On 2016-06-29 18:23:08
Safely reach usability or trade to delivery is smooth from the order are also satisfied.
This review is about item#03028697.
For transfers of small amounts of organic solvents
5
From Japan
On 2014-04-25 13:21:20
In the delivery of goods is protected by air cap, we were relieved to jealousy of the time of shipment. Also it wants to use was as expected.
This review is about item#03028706.