Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Measuring Pipet, Tip ScaleNew Standard

Measuring Pipet, Tip ScaleNew Standard S-PIPET5S

5.00 (2)
Item.#
03028697
Mfr.#
S-PIPET5S
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Overall Length (mm)
375
Scale
Yes
Tolerance(mL)
+/-0.05
Capacity (mL)
5
Material
Borosilicate glass
TGK Product Number
988-11-53-09
Color Code
Red
1 Scale (mL)
0.05
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
5
From Japan
On 2016-06-29 18:23:08
The order from delivery to delivery is smooth and the goods are safely delivered and usability is satisfactory.
This review is about item#03028697.
Transfer small amount of organic solvent
5
From Japan
On 2014-04-25 13:21:20
It was delivered with the air cap protected, and I was relieved to worry about shipping. Even though I used it, it was as expected.
This review is about item#03028706.