|
Measuring Pipet, Tip ScaleNew Standard S-PIPET10S
(2)
- Item.#
- 03028706
- Mfr.#
- S-PIPET10S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- JIS Class
- JR-1 (Borosilicate glass -1)
- Scale
- Available
- Tolerance(mL)
- +/-0.1
- Capacity (mL)
- 10
- TGK Product Number
- 988-11-53-10
- Material
- Borosilicate glass
- Color Code
- Orange
- 1 Scale (mL)
- 0.1
- Overall Length (mm)
- 385
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
From Japan
On 2016-06-29 18:23:08
The order from delivery to delivery is smooth and the goods are safely delivered and usability is satisfactory.
Transfer small amount of organic solvent
From Japan
On 2014-04-25 13:21:20
It was delivered with the air cap protected, and I was relieved to worry about shipping. Even though I used it, it was as expected.