Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipet, Tip ScaleNew Standard

Measuring Pipet, Tip ScaleNew Standard S-PIPET25S

5.00 (2)
Item.#
03028715
Mfr.#
S-PIPET25S
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Capacity (mL)
25
TGK Product Number
988-11-53-12
Color Code
White
1 Scale (mL)
0.1
Material
Borosilicate glass
Overall Length (mm)
455
Scale
Yes
Tolerance(mL)
+/-0.1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Formulation of paint
5
From Japan
On 2016-06-29 18:23:08
Safely reach usability or trade to delivery is smooth from the order are also satisfied.
This review is about item#03028697.
Transfer small amount of organic solvent
5
From Japan
On 2014-04-25 13:21:20
It was delivered with the air cap protected, and I was relieved to worry about shipping. Even though I used it, it was as expected.
This review is about item#03028706.