Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Measuring Pipet, Regular ScaleNew Standard

Measuring Pipet, Regular ScaleNew Standard M-PIPET1S

5.00 (1)
Item.#
03028733
Mfr.#
M-PIPET1S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Color Code
Yellow
1 Scale (mL)
0.01
Overall Length (mm)
360
Scale
Available
Material
Borosilicate glass
Tolerance(mL)
+/-0.01
Capacity (mL)
1
TGK Product Number
988-11-54-06
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-29 09:27:30
I always use it. Without this it will not be a job. It will be saved because it will arrive soon.
This review is about item#3028767.