Buy more than* S$200* and get FREE SHIPPING

  • Measuring Pipet, Regular ScaleNew Standard

Measuring Pipet, Regular ScaleNew Standard M-PIPET2S

5.00 (1)
Item.#
03028742
Mfr.#
M-PIPET2S
Package Qty.
1PC
Ship pack of
1
6.15 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.02
Capacity (mL)
2
TGK Product Number
988-11-54-07
Color Code
Black
Material
Borosilicate glass
1 Scale (mL)
0.02
Overall Length (mm)
360
Scale
Yes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-29 09:27:30
I always use it. Without this it will not be a job. It will be saved because it will arrive soon.
This review is about item#3028767.