Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET0.5S

Item.#
03028785
Mfr.#
T-PIPET0.5S
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Color Code
Two black
1 Scale (mL)
0.5
Overall Length (mm)
300
Material
Borosilicate glass
Tolerance(mL)
+/-0.005
Capacity (mL)
0.5
TGK Product Number
988-11-55-05