Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET2S

Item.#
03028803
Mfr.#
T-PIPET2S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Color Code
Orange
1 Scale (mL)
2
Overall Length (mm)
350
Material
Borosilicate glass
Tolerance(mL)
+/-0.01
Capacity (mL)
2
TGK Product Number
988-11-55-07