Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET5S

Item.#
03028812
Mfr.#
T-PIPET5S
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Tolerance(mL)
+/- 0.015
Capacity (mL)
5
TGK Product Number
988-11-55-11
Material
Borosilicate glass
1 Scale (mL)
5
Overall Length (mm)
380
Color Code
White