Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET10S

Item.#
03028821
Mfr.#
T-PIPET10S
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Color Code
Red
1 Scale (mL)
10
Overall Length (mm)
440
Material
Borosilicate glass
Tolerance(mL)
+/-0.02
Capacity (mL)
10
TGK Product Number
988-11-55-16