Buy more than* S$200* and get FREE SHIPPING

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET20S

Item.#
03028837
Mfr.#
T-PIPET20S
Package Qty.
1PC
Ship pack of
1
12.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Color Code
Yellow
1 Scale (mL)
20
Overall Length (mm)
470
Material
Borosilicate glass
Tolerance(mL)
+/-0.03
Capacity (mL)
20
TGK Product Number
988-11-55-18