Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET50S

Item.#
03028855
Mfr.#
T-PIPET50S
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Color Code
Red
1 Scale (mL)
50
Overall Length (mm)
540
Material
Borosilicate glass
Tolerance(mL)
+/- 0.05
Capacity (mL)
50
TGK Product Number
988-11-55-22