Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET100S

Item.#
03028864
Mfr.#
T-PIPET100S
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Tolerance(mL)
+/-0.08
Capacity (mL)
100
TGK Product Number
988-11-55-23
Material
Borosilicate glass
1 Scale (mL)
100
Overall Length (mm)
600
Color Code
Yellow