Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hole Pipette, Total Volume PipetteNew Standard

Hole Pipette, Total Volume PipetteNew Standard T-PIPET200S

Item.#
03028873
Mfr.#
T-PIPET200S
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Color Code
Blue
1 Scale (mL)
200
Overall Length (mm)
700
Material
Borosilicate glass
Tolerance(mL)
+/-0.1
Capacity (mL)
200
TGK Product Number
988-11-55-24