Buy more than* S$200* and get FREE SHIPPING

  • Plastic Tweezers

Plastic Tweezers ID-710 BS

Item.#
03031761
Mfr.#
ID-710 BS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Tip Size (mm)
7.6
Material
Acrylic
Overall Length (mm)
115
TGK Product Number
990-25-25-13
Color
White
Purpose
Work is retained without any damage
Model
ID-710 BS
Specification
Specification: picking material is soft and smooth, non-conductive heat-resistant temperature 100deg C