Buy more than* S$200* and get FREE SHIPPING

  • Bunsen Burner for LP Gas

Bunsen Burner for LP Gas Large stand with cock

5.00 (1)
Item.#
03032093
Mfr.#
Large stand with cock
Package Qty.
1PC
Ship pack of
1
42.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For bunsen type LP gas
Pipe Diameter (phi mm)
12.7
Gas Type
LPG and BUTANE GAS
TGK Product Number
995-54-42-12
Heat Quatity (kcal/h)
894
Dimensions (Depth (D) x Height (H)) (mm)
90x155
Type
With large stand
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Science experiment
5
From Japan
On 2014-10-06 16:19:21
Product delivery has also arrived quickly. I was satisfied because it was a gas burner that I often see at school (standard). Be careful as you may order the wrong product if you do not see the standard etc at the time of ordering. I was satisfied with my first shopping.
This review is about item#03032093.